RadBalllBrg, Steel, F61900 ZZ, 10 mm
- Mfr # F6900ZZC0SRL
- Zoro # G024152362
product price:Â
$
18.29
/ea
Key Features
Closure
Double Shielded
Industry Number
F61900 ZZ
Ball Material Grade
AISI 52100
Outer Ring Type
Shield/Seal Groove
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6900ZZC0SRL
- Zoro #
- G024152362
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Closure
- Double Shielded
- Industry Number
- F61900 ZZ
- Ball Material Grade
- AISI 52100
- Outer Ring Type
- Shield/Seal Groove
- Cage Material
- Steel
- Series
- Extra Thin Metric Series Bearings
- Number of Rows
- One
- Maximum Speed
- 37,000 RPM
- Internal Clearance
- CN
- Dynamic Radial Load Capacity
- 760 lbf
- For Environment
- Food and Beverage
- Flange Type
- Flanged
- Retaining Ring Groove
- No
- Lubricant Material
- Multitemp SRL
- Ring Material
- Steel
- System of Measurement
- Metric
- Ball Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- ABEC Rating
- 1
- Ring Material Grade
- AISI 52100
- Static Radial Load Capacity
- 360 lbf
- Maximum Temperature
- 302 Degrees F
Dimensions
- Outside Diameter
- 22 mm
- Flange Thickness
- 1.5 mm
- Outer Ring Width
- 6 mm
- Bore Diameter
- 10 mm
- Flange Diameter
- 25 mm
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 22 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 760 lbf, Flange Diameter 25 mm, Flange Thickness 1.5 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.