RadBalllBrg, Steel, F61903 2RS, 17 mm
- Mfr # F6903-2RS
- Zoro # G024152461
product price:Â
$
23.49
/ea
Key Features
Seal Type
Contact
Dynamic Radial Load Capacity
1,290 lbf
Static Radial Load Capacity
720 lbf
Number of Rows
One
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6903-2RS
- Zoro #
- G024152461
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Seal Type
- Contact
- Dynamic Radial Load Capacity
- 1,290 lbf
- Static Radial Load Capacity
- 720 lbf
- Number of Rows
- One
- Closure
- Double Sealed
- Retaining Ring Groove
- No
- Maximum Speed
- 14,300 RPM
- ABEC Rating
- 1
- Internal Clearance
- CN
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- Lubricant Material
- NLGI #2 Equivalent
- Flange Type
- Flanged
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Metric
- Ball Material
- Steel
- Series
- Extra Thin Metric Series Bearings
- Outer Ring Type
- Shield/Seal Groove
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Ball Material Grade
- AISI 52100
- Industry Number
- F61903 2RS
- For Environment
- Food and Beverage
Dimensions
- Bore Diameter
- 17 mm
- Outer Ring Width
- 7 mm
- Outside Diameter
- 30 mm
Description
Radial Ball Bearing, Bore Diameter 17 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 7 mm, Outside Diameter 30 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 1,290 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material NLGI #2 Equivalent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.