Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Conditioner Motor, 1/8 hp

  • Mfr # D339

  • Zoro # G710881699


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V AC
Motor Enclosure Design
Open Air-Over
RPM Range
1,501-1,600
HP
1/8, 1/12
Full Load Amps
2.0/1.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D339
Zoro #
G710881699
UPC #
815585029656
Country of Origin
Mexico

Dimensions

Overall Length
17 in
Shaft Dia.
1/2 in
Shaft Length
6 1/2 in
Bolt Circle Dia.
3 15/16 in
Body Dia.
4 3/8 in
Lead Length
30 in
Length Less Shaft
5 1/2 in

Details

Item
Air Conditioner Motor
Voltage
230V AC
Motor Enclosure Design
Open Air-Over
RPM Range
1,501-1,600
HP
1/8, 1/12
Full Load Amps
2.0/1.4 A
Phase
Single
Motor Thermal Protection
Auto
Motor Design
Shaded Pole
Hz
60 Hz
No. of Speeds
2
Frame
4.4
Motor Application
HVAC/R
Nameplate RPM
1,550
Max. Ambient Temp.
104 Degrees F
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
Ins. Class
A
Motor Bearings
Sleeve
Motor Sub Application
Fan Coil
Motor Mounting Type
Ring
Usable @ 208V
No
Voltage Compatibility
230V AC
Standards
CSA, UL
Includes
Conduit Clasp, Resilient Rings
Number of Shafts
2
Mounting Stud Location
Lead End
Motor Mounting Position
Horizontal
Motor Shaft Design
Flat
Weight
9.8 lb
Usable @ 200V
No

Description

Fan Coil/Air Conditioner Motor,230V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.