Shop FASCO
Create Account
C-Frame Skeleton Electric Motor
- Mfr # K111
- Zoro # G723932531
product price:Â
$
77.89
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
- K111
- Zoro #
- G723932531
- UPC #
- -
- Country of Origin
- Mexico
Description
Fasco K111 C-frame/skeleton motor (Supplier Stock PEM-K111) delivers 1/120 HP at 3000 RPM, 120V single-phase operation with a flat shaft 0.218 in diameter and 2.00 in extension. Insulation Class B, 2 poles, 60 Hz, air-over duty, across-the-line starting, UL Recognized.