Direct Drive Motor 230V 1/4 HP 1075 RPM 3-Phase 5.0 in Shaft
- Mfr # D151
- Zoro # G723932517
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,050 RPM
Motor Shaft Rotation
Reversible
Frame
42
Motor Bearings
Ball
HP
0.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D151
- Zoro #
- G723932517
- UPC #
- -
- Country of Origin
- Mexico
Details
- Nameplate RPM
- 1,050 RPM
- Motor Shaft Rotation
- Reversible
- Frame
- 42
- Motor Bearings
- Ball
- HP
- 0.25
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Motor Enclosure Design
- OAO
- No. of Speeds
- 3
- Voltage
- 230V
Description
FASCO D151 direct-drive blower motor, 1/4, 1/5, 1/6 HP (0.19 kW) at 1050 RPM, 230V single-phase, 3-speed permanent split capacitor design with reversible rotation. Open Air Over enclosure, extended-stud mounting, rolled-steel frame, 0.500 in flat shaft with 6 in extension, automatic overload protection, Insulation Class B, service factor 1; amps 1.7/1.2/0.95. UL recognized, CSA.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.