Shop WEG

Three-Phase Metric Motor, 75 HP, 250S/M Frame, 460V AC Voltage, 1785 rpm Nameplate RPM

  • Mfr # 05518ET3Y250S/M-W22
  • Zoro # G9833415

product price: 
$
8,135.99
/ea
Additional $725.00 delivery surcharge applies per item.
See details

Key Features

HP
75
Nameplate RPM
1,785 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
85.1 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05518ET3Y250S/M-W22
Zoro #
G9833415
UPC #
-
Country of Origin
Multiple
Item
Metric Motor
HP
75
Nameplate RPM
1,785 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
85.1 A
Frame
250S/M
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 220V AC to 230V AC, 460V AC, 220V AC, 460V AC, 230V AC, 460V AC, 796V AC, 230V AC, 460V AC, 440V AC to 460V AC, 460V AC, 796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.4 %
Standards
CE, CSA (LR38324), UL (E104590)
CC Number
CC029A
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
N
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
RPM @ 50Hz
1475/1480 rpm
Full Load Amps @ 50Hz
100.0, 94.4, 96.9 A
HP @ 50Hz
75
Usable @ 208V
Not Usable at 208V
Weight
1,141 lb
Service Factor @ 50Hz
1
Voltage @ 50Hz
380, 400, 415
Kw
55.0
Application
General Purpose
Bearing Type
Ball
Nameplate Horsepower @ 50 Hz
75 hp
Nameplate Service Factor @ 50 Hz
1
NEMA Design Class
N
Sub Application
Air Compressor, Fan/Blower
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
Metric Motor
Nameplate RPM @ 50 Hz
1,475/1,480 RPM
Shaft Design
Keyed
Mounting Position
Horizontal
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
85.1 A
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1.25
Frequency
60 Hz
Efficiency Rating
NEMA Premium Efficiency
Full Load Current @ 50 Hz
100.0, 94.4, 96.9 A
Nameplate Voltage @ 60 Hz
460V AC
Nameplate RPM @ 60 Hz
1,785 RPM
Nameplate Horsepower @ 60 Hz
75 hp

Dimensions

Length Less Shaft
825 mm
Overall Length
965 mm
Shaft Dia.
65 mm
Shaft Length
140 mm
Frame Size
250S/M
Shaft Diameter
65 mm
Wire Rope Length
965 mm
Length
965 mm

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 75 HP, 55.0 kW, Nameplate RPM 1785 rpm, Frame 250S/M, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 85.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.4 Percent, Continuous Duty, 1701-1800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.