Fasco
Draft Inducer Blower, 115V, Aluminum Steel, 7 3/4 in H.
Mfr # A131
Zoro # G5600752
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Voltage 115V
- Depth (In.) 5 7/8 in
- HP 1/50 hp
- Construction Material Aluminum Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTALS PLUS Flashing, Flat Roof (4YN31)
- HONEYWELL SPARK GENERATOR 120/10,000V (Q624A1014)
- FIREYE Amplifier (MEUV4)
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 12V (2005-12V)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 9 1/2 in H. (A130)
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/64 in H. (A137)
- FASCO Draft Inducer Blower, 120v, Plastic /Steel, 8 45/64 in H. (A066)
- FASCO Draft Inducer, 230, Steel, 8 37/64 in H. (A148)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 7/8 in H. (A086)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H. (A146)
- PACKARD Combustion Motor Kit, 115V, Metal, 2 3/8 in H. (65569)
- Fasco Induced Draft Blowers