Shop FASCO
Create Account
1625 5.0in CX 115V Fan Coil / Air Conditioner Motor
- Mfr # D1025
- Zoro # G123932339
product price:Â
$
463.99
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
- D1025
- Zoro #
- G123932339
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO 1/3 HP fan coil/air conditioner motor model D1025 (PEM-D1025) delivers 1625 RPM with a 5.0 in frame, 115 V, 4 poles and 50/60 Hz operation for continuous duty. Flat shaft 0.500 in diameter with 7.1x.5x7.1 extension, Service Factor 1, Insulation Class B, across-the-line starting, CSA listed, UL recognized (UPC 818508028989).