Shop PEMS
Create Account
1/10 1550/3 5 in SH 115 Fan Coil Air Conditioner
- Mfr # DBL4404P
- Zoro # G823932813
product price:Â
$
181.99
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
- DBL4404P
- Zoro #
- G823932813
- UPC #
- -
- Country of Origin
- Unknown
Description
PEMS 1/10 HP fan coil motor (PEM-DBL4404P) for HVACR fan coil/air conditioner applications features PSC electrical type, 115 V, 60 Hz, 1.4 A, three speeds and 1550 RPM. Sleeve-bearing, rolled steel frame 42 motor with 5 in diameter, OAO enclosure and DS rotation provides a compact, serviceable option for replacement or OEM installations.