Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC 3.3 In Motor, 1/15-1/30 HP, 240V, CW

  • Mfr # D1118

  • Zoro # G7473733


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Nameplate RPM
1,550
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
2
HP
1/30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1118
Zoro #
G7473733
UPC #
663001023203
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/16 in
Shaft Length
3 1/2 in
Body Dia.
3 5/16 in
Length Less Shaft
3 1/8 in
Stud Size
#8-32
Bolt Circle Dia.
2 7/8 in
Overall Length
6 5/8 in
Lead Length
23 in

Details

Voltage
240V AC
Nameplate RPM
1,550
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
2
HP
1/30
RPM Range
1,501-1,600
Item
OEM Replacement Motor
Motor Shaft Design
Flat
Phase
Single
Frame
3.3
Duty
Continuous
Motor Mounting Type
Lug
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CWSE
Motor Sub Application
OEM Replacement
Standards
CSA Certified, UL Recognized
Ins. Class
B
Mounting Stud Location
4/Both Ends
Motor Bearings
Ball
Hz
60 Hz
Application
HVAC/R
Full Load Amps
0.6 A
No. of Speeds
1
Motor Service Factor
1
Motor Application
HVAC/R
Mounting Pattern
3-7/8 x 3-7/8
Motor Design
Shaded Pole
Number of Shafts
1
Stud/Base Mtg. Pattern
3-7/8 in x 3-7/8 in
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Motor Thermal Protection
Auto
Capacitor Required
No
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Usable @ 208V
No
Mounting Stud Pattern
3 7/8 in x 3 7/8 in
Mounting Holes
(8) #8-32
Usable @ 200V
No
Weight
4 lb
RPM @ 50Hz
1,300 RPM
Mounting
Stud

Description

OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, 1/30 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 240V AC, 0.60 A Full Load Amps, 3.3 Frame, Output Watts 20 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.