Shop FASCO

HVAC Motor, Open Air-Over, 1/12 HP, 1,550/1,350 Nameplate RPM, 1 Speed, 115/208-230V AC

  • Mfr # 9721

  • Zoro # G1036077


product price:  $83.79
/ea

Key Features

Voltage
115/208-230V AC
Nameplate RPM
1,550/1,350
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9721
Zoro #
G1036077
UPC #
786674009821
Country of Origin
Mexico

Dimensions

Body Dia.
3 5/16 in
Shaft Dia.
5/16 in
Length Less Shaft
3 9/16 in
Shaft Length
3 1/4 in
Overall Length
6 7/8 in
Lead Length
21 in
Bolt Circle Dia.
2 13/16 in
Frame Size
3.3
Bolt Circle Diameter
2 13/16 in
Body Diameter
3.3 in
Shaft Diameter
5/16 in

Details

Voltage
115/208-230V AC
Nameplate RPM
1,550/1,350
Motor Enclosure Design
Open Air-Over
Number of Speeds
1
HP
1/12
RPM Range
1,501-1,600
Mounting Pattern
2 x 2
Stud/Base Mtg. Pattern
2 in x 2 in
Motor Thermal Protection
Auto
Frame
3.3
Full Load Amps
0.9 A, 0.43 A, 1.1 A, 0.49 A
No. of Speeds
1
Phase
Single
Motor Bearings
Ball
Duty
Continuous
Motor Mounting Type
Ring/Stud
Capacitor Required
Capacitor Included
Item
Refrigeration Motor
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Standards
CSA Certified, UL Recognized
Mounting Stud Location
4/Both Ends
Application
Fan/Blower
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Hz
60 Hz
Includes
Extra Mounting Nuts, Reversing Plug
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Number of Shafts
1
Motor Sub Application
Direct Drive Fan/Blower
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Usable @ 208V
Usable at 208V
Motor Mounting Position
All Angle
Stud Quantity
4
Usable @ 200V
Not Usable at 200V
Mounting Holes
4
Weight
5 lb
Motor Frame Material
Steel
Mounting
Stud
Wattage
60W
Drive Type
Direct Drive
Frequency
60 Hz
Bearing Type
Ball
Frame Material
Steel
Product Type
Refrigeration Motor
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Open Air Over
Nameplate Service Factor @ 60 Hz
1
Full Load Current @ 60 Hz
1.1/0.49 A
Insulation Class
B
Sub Application
General Purpose

Description

Refrigeration Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 hp HP, Nameplate RPM 1,550/1,350 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 1.1/0.49 A Full Load Amps, 3.3 Frame, Output Watts 60W, 60 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.