Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC Motor, 44 Frame, 3/8 in Shaft Dia.

  • Mfr # D480

  • Zoro # G512513309


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Shaded Pole
Phase
Single
HP
1/10
RPM Range
1,501-1,600
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D480
Zoro #
G512513309
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8 in
Shaft Length
3 1/8 in
Length Less Shaft
6 in
Lead Length
31 in
Bolt Circle Dia.
3 1/2 in
Body Dia.
4 3/8 in
Overall Length
8 1/2 in

Details

Item
HVAC Motor
Motor Design
Shaded Pole
Phase
Single
HP
1/10
RPM Range
1,501-1,600
No. of Speeds
1
Voltage
115/208-230V AC
Motor Shaft Rotation
CW
Frame
44
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud, Ring
Motor Thermal Protection
Auto
Max. Ambient Temp.
104 Degrees F
Nameplate RPM
1,550
Motor Application
HVAC/R
Motor Sub Application
Direct Drive Fan/Blower
Voltage Compatibility
115/208-230V AC
Ins. Class
A
Usable @ 208V
Yes
Hz
50 Hz
Number of Shafts
1
RPM @ 50Hz
1,550
Usable @ 200V
No
Service Factor @ 50Hz
1
Full Load Amps @ 50Hz
4.5/2.2 A
Mounting Stud Location
Shaft End
Full Load Amps
4.5/2.2 A
HP @ 50Hz
1/10
Motor Bearings
Sleeve
Voltage @ 50Hz
115/208-230V AC
Motor Service Factor
1
Standards
CSA, UL
Weight
7.4 lb
Motor Shaft Design
Flat

Description

Refrigeration Motor, Single Phase, Motor Design Shaded Pole, 1/10 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 4.5/2.2 A Full Load Amps, 4.4 Frame, Output Watts 70 W, 60/50 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring, Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.