Zoro Homepage

Motor, 1/10 hp, OEM Replacement Brand: Fasco Replacement For: D291, D291A

  • Mfr # D291A

  • Zoro # G615852329


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/10 hp
Motor Application
Air Conditioner
Motor Design
1-Phase
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D291A
Zoro #
G615852329
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
10 3/8 in
Body Dia.
5 in
Overall Length
24 5/8 in

Details

Frame
42
HP
1/10 hp
Item
Motor
Motor Application
Air Conditioner
Motor Design
1-Phase
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
CCWLE
Motor Sub Application
Fan Coil Air Conditioning, Heating Unit
Motor Thermal Protection
Auto
Nameplate RPM
1,050
No. of Speeds
4
Number of Shafts
2
OEM Replacement Brand
Fasco
Phase
Single
RPM Range
1,001-1,100
Voltage
115V AC
Motor Bearings
Ball
Replacement For
D291, D291A
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
0.7 A, 1.0 A, 1.4 A, 2.2 A
Capacitor Required
Yes
Standards
CSA, UL Listed
Motor Service Factor
1
Application
Air Conditioner
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Voltage Compatibility
115V AC
Motor Frame Material
Rolled Steel
Weight
10.73 lb

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 hp, 1/15 hp, 1/25 hp, 1/40 hp HP, Nameplate RPM 1,050 RPM, No. of Speeds 4, Voltage 115V AC, Full Load Amps 0.7 A, 1.0 A, 1.4 A, 2.2 A, 42 Frame, OEM Replacement Brand Fasco, Replacement For D291, D291A, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.