Motor
- Mfr # K101
- Zoro # G325075872
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Sleeve
Overall Length
3 7/8 in
Phase
Single
Shaft Diameter
3/16 in
Shaft Design
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K101
- Zoro #
- G325075872
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Bearing Type
- Sleeve
- Phase
- Single
- Shaft Design
- Flat
- Frequency
- 60 Hz
- Motor Design
- Shaded Pole
- Motor Shaft Rotation
- CCWSE
- Weight
- 2.18 lb
- Motor Enclosure Type
- Open Air Over
- Standards
- UL
- Number of Speeds
- 1
- Usable @ 208V
- Not Usable at 208V
- Ambient Temperature - Maximum
- 40 Degrees C
- Usable @ 200V
- Not Usable at 200V
- Insulation Class
- B
- Full Load Current @ 60 Hz
- 0.52 A
- Nameplate Service Factor @ 60 Hz
- 1
- Nameplate Voltage @ 60 Hz
- 240V AC
- Nameplate RPM @ 60 Hz
- 1,260 RPM
- Nameplate Horsepower @ 60 Hz
- 1/150 hp
Dimensions
- Overall Length
- 3 7/8 in
- Shaft Diameter
- 3/16 in
- Length Less Shaft
- 2 1/8 in
- Shaft Length
- 1 5/16 in
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CCWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.