Motor, 1/15HP Motor, 208-230V
- Mfr # 7071061
- Zoro # G3202287
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
HP
1/15 HP
Motor Shaft Rotation
Counterclockwise Shaft End
Nameplate RPM
1400/1550 rpm
Phase
1
Shaft Dia.
5/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7071061
- Zoro #
- G3202287
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Shaft Dia.
- 5/16"
- Manufacturers Warranty Length
- 1 yr
Details
- HP
- 1/15 HP
- Item
- Motor
- Motor Shaft Rotation
- Counterclockwise Shaft End
- Nameplate RPM
- 1400/1550 rpm
- Phase
- 1
- Voltage
- 208V to 230V
- Hz
- 50/60 Hz
Description
Motor,1/15HP Motor,208-230V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.