Motor
- Mfr # K102
- Zoro # G725075649
product price:Â
$
84.49
/ea
Key Features
Phase
Single
Number of Speeds
1
Length Less Shaft
1 in
Shaft Design
Flat
Nameplate Service Factor @ 60 Hz
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K102
- Zoro #
- G725075649
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length Less Shaft
- 1 in
- Shaft Diameter
- 3/16 in
- Overall Length
- 3 7/16 in
- Shaft Length
- 1 1/2 in
Details
- Phase
- Single
- Number of Speeds
- 1
- Shaft Design
- Flat
- Nameplate Service Factor @ 60 Hz
- 1
- Standards
- UL
- Motor Enclosure Type
- Open Air Over
- Item
- Motor
- Full Load Current @ 60 Hz
- 0.57 A
- Insulation Class
- B
- Motor Design
- Shaded Pole
- Motor Shaft Rotation
- CWSE
- Bearing Type
- Sleeve
- Ambient Temperature - Maximum
- 40 Degrees C
- Weight
- 1.2 lb
- Usable @ 208V
- Not Usable at 208V
- Frequency
- 60 Hz
- Usable @ 200V
- Not Usable at 200V
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.