Shop FASCO
See all product information
Create Account
Motor
- Mfr # K612
- Zoro # G525076013
product price:Â
$
62.55
/ea
Key Features
Motor Enclosure Type
Open
Usable @ 208V
Not Usable at 208V
Bearing Type
Sleeve
Ambient Temperature - Maximum
40 Degrees C
Motor Shaft Rotation
CWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K612
- Zoro #
- G525076013
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length Less Shaft
- 2 in
- Shaft Length
- 2 11/16 in
- Overall Length
- 4 3/4 in
- Shaft Diameter
- 1/4 in
Details
- Motor Enclosure Type
- Open
- Usable @ 208V
- Not Usable at 208V
- Bearing Type
- Sleeve
- Ambient Temperature - Maximum
- 40 Degrees C
- Motor Shaft Rotation
- CWSE
- Frequency
- 60 Hz
- Shaft Design
- Flat
- Item
- Motor
- Insulation Class
- B
- Standards
- UL
- Full Load Current @ 60 Hz
- 0.73 A
- Usable @ 200V
- Not Usable at 200V
- Nameplate Service Factor @ 60 Hz
- 1
- Number of Speeds
- 1
- Phase
- Single
- Motor Design
- Shaded Pole
- Weight
- 2.03 lb
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.