Motor
- Mfr # K112
- Zoro # G025074236
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Sleeve
Length Less Shaft
2 in
Phase
Single
Shaft Diameter
3/16 in
Insulation Class
B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K112
- Zoro #
- G025074236
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length Less Shaft
- 2 in
- Shaft Diameter
- 3/16 in
- Overall Length
- 3 13/16 in
- Shaft Length
- 1 7/16 in
Details
- Bearing Type
- Sleeve
- Phase
- Single
- Insulation Class
- B
- Weight
- 2.1 lb
- Motor Design
- Shaded Pole
- Motor Enclosure Type
- Open Air Over
- Item
- Motor
- Nameplate Service Factor @ 60 Hz
- 2
- Motor Shaft Rotation
- CWSE
- Standards
- UL
- Full Load Current @ 60 Hz
- 2.54 A
- Number of Speeds
- 1
- Ambient Temperature - Maximum
- 40 Degrees C
- Usable @ 208V
- Not Usable at 208V
- Frequency
- 60 Hz
- Usable @ 200V
- Not Usable at 200V
- Shaft Design
- Flat
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.