Shop FASCO
See all product information
Create Account
Motor
- Mfr # K130
- Zoro # G925075388
product price:Â
$
99.75
/ea
Key Features
Motor Enclosure Type
Open
Standards
UL
Full Load Current @ 60 Hz
0.47 A
Bearing Type
Sleeve
Weight
1.27 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K130
- Zoro #
- G925075388
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Shaft Length
- 1 in
- Shaft Diameter
- 3/16 in
- Overall Length
- 2 11/16 in
Details
- Item
- Motor
- Motor Enclosure Type
- Open
- Standards
- UL
- Full Load Current @ 60 Hz
- 0.47 A
- Bearing Type
- Sleeve
- Weight
- 1.27 lb
- Number of Speeds
- 1
- Phase
- Single
- Shaft Design
- Flat
- Usable @ 208V
- Not Usable at 208V
- Motor Design
- Shaded Pole
- Frequency
- 60 Hz
- Usable @ 200V
- Not Usable at 200V
- Ambient Temperature - Maximum
- 40 Degrees C
- Nameplate Service Factor @ 60 Hz
- 1
- Insulation Class
- B
- Motor Shaft Rotation
- CWSE
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.