Shop FASCO
See all product information
Create Account
Motor
- Mfr # K114
- Zoro # G125074693
product price:Â
$
92.59
/ea
Key Features
Overall Length
3 5/16 in
Bearing Type
Sleeve
Usable @ 200V
Not Usable at 200V
Number of Speeds
1
Motor Shaft Rotation
CWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K114
- Zoro #
- G125074693
- UPC #
- -
- Country of Origin
- Mexico
- Bearing Type
- Sleeve
- Usable @ 200V
- Not Usable at 200V
- Number of Speeds
- 1
- Motor Shaft Rotation
- CWSE
- Frequency
- 60 Hz
- Motor Design
- Shaded Pole
- Motor Enclosure Type
- Open
- Phase
- Single
- Item
- Motor
- Usable @ 208V
- Not Usable at 208V
- Full Load Current @ 60 Hz
- 0.74 A
- Nameplate Service Factor @ 60 Hz
- 1
- Insulation Class
- B
- Weight
- 1.2 lb
- Standards
- UL
- Ambient Temperature - Maximum
- 40 Degrees C
- Shaft Design
- Flat
- Nameplate RPM @ 60 Hz
- 1,100 RPM
- Nameplate Voltage @ 60 Hz
- 120V AC
Dimensions
- Overall Length
- 3 5/16 in
- Shaft Diameter
- 3/16 in
- Shaft Length
- 1 3/4 in
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.