Shop FASCO
See all product information
Create Account
Motor
- Mfr # K142
- Zoro # G825074344
product price:Â
$
95.65
/ea
Key Features
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1
Shaft Diameter
3/16 in
Length Less Shaft
2 in
Ambient Temperature - Maximum
40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K142
- Zoro #
- G825074344
- UPC #
- 818508021607
- Country of Origin
- Mexico
- Frequency
- 60 Hz
- Nameplate Service Factor @ 60 Hz
- 1
- Item
- Motor
- Ambient Temperature - Maximum
- 40 Degrees C
- Motor Design
- Shaded Pole
- Phase
- Single
- Full Load Current @ 60 Hz
- 0.63 A
- Usable @ 208V
- Not Usable at 208V
- Insulation Class
- B
- Weight
- 1.87 lb
- Number of Speeds
- 1
- Shaft Design
- Round
- Motor Enclosure Type
- Open
- Standards
- UL
- Usable @ 200V
- Not Usable at 200V
- Motor Shaft Rotation
- CWSE
- Bearing Type
- Sleeve
- Nameplate RPM @ 60 Hz
- 3,000 RPM
- Nameplate Voltage @ 60 Hz
- 120V AC
Dimensions
- Shaft Diameter
- 3/16 in
- Length Less Shaft
- 2 in
- Overall Length
- 3 1/16 in
- Shaft Length
- 1 in
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.