Motor
- Mfr # K146
- Zoro # G725075724
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Phase
Single
Frequency
60 Hz
Usable @ 208V
Not Usable at 208V
Motor Design
Shaded Pole
Bearing Type
Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K146
- Zoro #
- G725075724
- UPC #
- -
- Country of Origin
- Mexico
- Phase
- Single
- Frequency
- 60 Hz
- Usable @ 208V
- Not Usable at 208V
- Motor Design
- Shaded Pole
- Bearing Type
- Sleeve
- Standards
- CSA, UL
- Full Load Current @ 60 Hz
- 2.1 A
- Number of Speeds
- 1
- Weight
- 2.63 lb
- Usable @ 200V
- Not Usable at 200V
- Ambient Temperature - Maximum
- 40 Degrees C
- Item
- Motor
- Insulation Class
- B
- Shaft Design
- Round
- Motor Shaft Rotation
- CWSE
- Motor Enclosure Type
- Open Air Over
- Nameplate Service Factor @ 60 Hz
- 1
- Nameplate Horsepower @ 60 Hz
- 1/20 hp
- Nameplate RPM @ 60 Hz
- 3,000 RPM
- Nameplate Voltage @ 60 Hz
- 120V AC
Dimensions
- Shaft Length
- 1 in
- Shaft Diameter
- 1/4 in
- Length Less Shaft
- 2 1/2 in
- Overall Length
- 3 9/16 in
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.