71583126J C-Frame Motor - OEM Replacement
- Mfr # K1675
- Zoro # G523932458
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
OAO
Hz
50 Hz
Nameplate RPM
3,000 RPM
HP
0.02
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1675
- Zoro #
- G523932458
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Enclosure Design
- OAO
- Hz
- 50 Hz
- Nameplate RPM
- 3,000 RPM
- HP
- 0.02
- No. of Speeds
- 1
- Motor Bearings
- Sleeve
- Motor Shaft Rotation
- CWSE
Description
FASCO 71583126J C-frame/skeleton motor (supplier stock PEM-K1675) is a 1/60 HP, 3000 RPM, 120/240V single-phase motor with round shaft (0.187 in diameter, 2.082 in extension), 2 poles, 50 Hz frequency, B insulation, service factor 1 and continuous air-over duty. UL recognized and CSA marked and suitable as an OEM replacement for Fasco K1675 applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.