Shop FASCO
See all product information
Create Account
Motor
- Mfr # K1670
- Zoro # G025075004
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Shaft Diameter
3/16 in
Motor Thermal Protection
Impedance
Full Load Current @ 60 Hz
0.34 A
Phase
Single
Standards
CSA, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1670
- Zoro #
- G025075004
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Shaft Diameter
- 3/16 in
- Shaft Length
- 1 7/16 in
- Length Less Shaft
- 1 11/16 in
Details
- Motor Thermal Protection
- Impedance
- Full Load Current @ 60 Hz
- 0.34 A
- Phase
- Single
- Standards
- CSA, UL
- Motor Design
- Shaded Pole
- Bearing Type
- Sleeve
- Duty
- Continuous
- Usable @ 200V
- Not Usable at 200V
- Shaft Design
- Round
- Weight
- 2.11 lb
- Motor Shaft Rotation
- CCWSE
- Motor Enclosure Type
- Open Air Over
- Number of Speeds
- 1
- Item
- Motor
- Nameplate Service Factor @ 60 Hz
- 1
- Frame Material
- Steel
- Ambient Temperature - Maximum
- 40 Degrees C
- Frequency
- 60 Hz
- Insulation Class
- B
- Usable @ 208V
- Not Usable at 208V
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Thermal Protection Impedance, Motor Shaft Rotation CCWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.