Shop FASCO
See all product information
Create Account
Motor
- Mfr # K1323
- Zoro # G325075285
product price:Â
$
69.89
/ea
Key Features
Full Load Current @ 60 Hz
0.46 A
Duty
Continuous
Insulation Class
B
Ambient Temperature - Maximum
40 Degrees C
Length Less Shaft
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1323
- Zoro #
- G325075285
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length Less Shaft
- 1 5/8 in
- Shaft Diameter
- 3/16 in
- Shaft Length
- 2 7/16 in
Details
- Full Load Current @ 60 Hz
- 0.46 A
- Duty
- Continuous
- Insulation Class
- B
- Item
- Motor
- Ambient Temperature - Maximum
- 40 Degrees C
- Usable @ 200V
- Not Usable at 200V
- Motor Thermal Protection
- Impedance
- Shaft Design
- Flat
- Phase
- Single
- Usable @ 208V
- Not Usable at 208V
- Nameplate Service Factor @ 60 Hz
- 1
- Motor Shaft Rotation
- CWSE
- Motor Design
- Shaded Pole
- Motor Enclosure Type
- Open Air Over
- Frame Material
- Steel
- Standards
- CSA, UL
- Number of Speeds
- 1
- Bearing Type
- Sleeve
- Frequency
- 60 Hz
- Weight
- 1.93 lb
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Thermal Protection Impedance, Motor Shaft Rotation CWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.