Shop FASCO
See all product information
Create Account
Motor
- Mfr # K674
- Zoro # G825075365
product price:Â
$
87.09
/ea
Key Features
Motor Shaft Rotation
CWSE
Motor Enclosure Type
Open
Length Less Shaft
2 9/16 in
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K674
- Zoro #
- G825075365
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- CWSE
- Motor Enclosure Type
- Open
- Usable @ 200V
- Not Usable at 200V
- Usable @ 208V
- Not Usable at 208V
- Frequency
- 60 Hz
- Number of Speeds
- 1
- Item
- Motor
- Full Load Current @ 60 Hz
- 1.9 A
- Weight
- 3.05 lb
- Standards
- CSA, UL
- Ambient Temperature - Maximum
- 40 Degrees C
- Shaft Design
- Flat
- Insulation Class
- B
- Motor Design
- Shaded Pole
- Phase
- Single
- Bearing Type
- Ball
- Nameplate Voltage @ 60 Hz
- 115V AC
- Nameplate RPM @ 60 Hz
- 3,000 RPM
Dimensions
- Length Less Shaft
- 2 9/16 in
- Shaft Diameter
- 5/16 in
- Overall Length
- 5 3/16 in
- Shaft Length
- 1 7/8 in
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.