Zoro Homepage

Motor208-230V 1600/1400RPM Blower

  • Mfr # B45230

  • Zoro # G3207150


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Shaded Pole
Motor Enclosure Design
Open
Motor Mounting Type
Flange
Motor Sub Application
Centrifugal Blower Motor
Motor Thermal Protection
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B45230
Zoro #
G3207150
UPC #
00815585027065
Country of Origin
Mexico

Dimensions

Body Dia.
3.3"
Manufacturers Warranty Length
1 yr.

Details

Item
Motor
Motor Design
Shaded Pole
Motor Enclosure Design
Open
Motor Mounting Type
Flange
Motor Sub Application
Centrifugal Blower Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1600 rpm
No. of Speeds
2
Number of Shafts
1
Phase
1
Voltage
230V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
1.4/1.2A
Standards
UL Recognized, CSA Certified
Hz
60/50 Hz
Application
Blower

Description

Motor208-230V 1600/1400RPM Blower

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.