OEM Replacement 5/8 in C-Frame Motor
- Mfr # K1575
- Zoro # G823932363
product price:Â
$
85.89
/ea
Key Features
Motor Enclosure Design
OAO
Motor Shaft Rotation
CCWSE
Hz
60 Hz
Voltage
120V
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1575
- Zoro #
- G823932363
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- CCWSE
- Hz
- 60 Hz
- Voltage
- 120V
- No. of Speeds
- 1
- Motor Bearings
- Sleeve
- HP
- 0.01
- Full Load Amps
- 0.34 A
- Nameplate RPM
- 3,000 RPM
Description
FASCO 71583121J (PEM-K1575) OEM replacement motor, 1/120 HP, 3000 RPM, 120 V, 1-phase C-frame/skeleton for continuous air-over duty. Flat shaft 0.181 in diameter with 1.494 in extension, 2 poles, 60 Hz, Service Factor 1, Insulation Class B, across-the-line starting; CSA certified, UL recognized (UPC 818508024851).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.