Shop FASCO
See all product information
Create Account
OEM Replacement Electric Motor
- Mfr # D1089
- Zoro # G923931778
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
HP
0.07
Voltage
115V
Full Load Amps
1.3 A
Frame
42
Body Dia.
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1089
- Zoro #
- G923931778
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Dia.
- 5 in
Details
- HP
- 0.07
- Voltage
- 115V
- Full Load Amps
- 1.3 A
- Frame
- 42
- No. of Speeds
- 3
- Hz
- 60 Hz
- Nameplate RPM
- 850 RPM
- Motor Enclosure Design
- OAO
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
Description
FASCO D1089 OEM replacement electric motor (Supplier Stock No PEM-D1089) features a flat shaft with 0.500 in. diameter and 3 in. extension, 8 poles, 60 Hz operation and continuous duty with across-the-line starting. Insulation class B, service factor 1, efficiency 34 and rated for 40 DegC ambient; UL recognized, CSA listed, UPC 818508029061.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.