Replacement 5/8 in C-Frame Motor (OEM)
- Mfr # K1670
- Zoro # G723931206
product price:Â
$
83.79
/ea
Key Features
Hz
60 Hz
Motor Shaft Rotation
CCWSE
Motor Bearings
Sleeve
Full Load Amps
0.34 A
HP
0.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1670
- Zoro #
- G723931206
- UPC #
- -
- Country of Origin
- Mexico
Details
- Hz
- 60 Hz
- Motor Shaft Rotation
- CCWSE
- Motor Bearings
- Sleeve
- Full Load Amps
- 0.34 A
- HP
- 0.01
- Voltage
- 120V
- Nameplate RPM
- 3,000 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- OAO
Description
FASCO 71583120J (PEM-K1670) OEM replacement motor, 1/150 HP, 3000 RPM, 120V single-phase C-frame/skeleton design for continuous air-over duty. Round shaft 0.187 in diameter with 1.42 in extension, 2-pole 60 Hz, service factor 1, insulation class B, across-the-line starting; CSA certified and UL Recognized, manufactured in Mexico (UPC 818508024776).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.