Shop FASCO
See all product information
Create Account
UB576 35W Unit Bearing Motor 230V 60Hz CWLE
- Mfr # UB576-F
- Zoro # G623932129
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
0.7 A
Motor Enclosure Design
TEAO
Nameplate RPM
1,500 RPM
Hz
60 Hz
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB576-F
- Zoro #
- G623932129
- UPC #
- -
- Country of Origin
- Unknown
- Full Load Amps
- 0.7 A
- Motor Enclosure Design
- TEAO
- Nameplate RPM
- 1,500 RPM
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- CWOSE
- Voltage
- 230V
- Motor Bearings
- Sleeve
Description
Fasco UB576 35-watt unit bearing motor, 230V 1-phase, 60 Hz, 1500 RPM TEAO design with threaded 1/4x20 shaft and 0.52 in extension, continuous duty and 4 poles. Insulation class A, service factor 1, across-the-line starting, UL Recognized and CSA certified (UPC 786674071729), supplier stock PEM-UB576-F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.