Shop FASCO

UB575 35 Watt Unit Bearing Motor 115V 60Hz CCWLE

  • Mfr # UB575-F
  • Zoro # G123932773

product price: 
$
215.99
/ea
Free Shipping & Returns

Key Features

Hz
60 Hz
Voltage
115V
Nameplate RPM
1,500 RPM
Motor Enclosure Design
TEAO
Motor Shaft Rotation
CCWOSE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UB575-F
Zoro #
G123932773
UPC #
-
Country of Origin
Unknown

Details

Hz
60 Hz
Voltage
115V
Nameplate RPM
1,500 RPM
Motor Enclosure Design
TEAO
Motor Shaft Rotation
CCWOSE
Full Load Amps
1.4 A
No. of Speeds
1
Motor Frame Material
Cast Iron
Motor Bearings
Sleeve

Description

Fasco UB575 unit bearing motor, 35 W, 115 V single-phase, 1500 RPM TEAO frame for continuous HVACR use with threaded 1/4x20 shaft (0.52 in extension) and service factor 1. Four-pole, 60 Hz motor with Class A insulation, 40 DegC ambient rating, across-the-line starting, UL recognized and CSA approved; Supplier Stock No PEM-UB575-F, UPC 786674071712.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.