UB562 Unit Bearing Motor
- Mfr # UB562-F
- Zoro # G223931737
product price:Â
$
74.99
/ea
Key Features
Motor Enclosure Design
TEAO
Voltage
115V
Motor Shaft Rotation
CWOSE
Full Load Amps
0.53 A
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB562-F
- Zoro #
- G223931737
- UPC #
- -
- Country of Origin
- China
- Motor Enclosure Design
- TEAO
- Voltage
- 115V
- Motor Shaft Rotation
- CWOSE
- Full Load Amps
- 0.53 A
- No. of Speeds
- 1
- Hz
- 60 Hz
- Nameplate RPM
- 1,550 RPM
- Motor Frame Material
- Aluminum
- Motor Bearings
- Sleeve
Description
FASCO SP-B9HEMA1.MOTOR.UNIT BEARING (Supplier No. PEM-UB562-F) is a 1550 RPM TEAO unit bearing motor, 115V single-phase with a continuous-duty, 4-pole design and across-the-line starting. Threaded shaft 1/4x20 with .415 in extension, Service Factor 1, Insulation Class B, 60 Hz; UL Recognized and CSA certified (UPC 786674069924).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.