Shop CENTURY
See all product information
Create Account
257 Unit Bearing Motor SMITH UB-35WAT CCWLE 230V 0.70A
- Mfr # U257
- Zoro # G423932381
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Sleeve
Motor Frame Material
Cast Iron
Nameplate RPM
1,500 RPM
No. of Speeds
1
Motor Enclosure Design
TEAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U257
- Zoro #
- G423932381
- UPC #
- -
- Country of Origin
- Unknown
- Motor Bearings
- Sleeve
- Motor Frame Material
- Cast Iron
- Nameplate RPM
- 1,500 RPM
- No. of Speeds
- 1
- Motor Enclosure Design
- TEAO
- Motor Shaft Rotation
- CCWLE
- Full Load Amps
- 0.7 A
- Voltage
- 230V
- Hz
- 60 Hz
Description
Century SMITH-UB-35WAT-CCWLE-230V0.70A unit bearing motor from Century, shaded pole 0.035 kW, 1500 RPM, single-phase 230 V with TEAO (Totally Enclosed Air Over) enclosure and CCWLE rotation. Cast iron construction with threaded 1/4 in shaft (0.520 in extension, 20 in length), 0.7 A, continuous duty, 2 BOSS/OSE 3-hole mounting, UL Recognized and CSA certified; 7.36 x 6.78 x 6.87 in, 5.5 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.