Shop FASCO
See all product information
Create Account
UB585 Unit Bearing Motor - 2-5/8 in DIA, 1300 RPM, 1-Speed
- Mfr # UB585-F
- Zoro # G223932710
product price:Â
$
76.95
/ea
Key Features
Nameplate RPM
1,300 RPM
No. of Speeds
1
Motor Frame Material
Cast Iron
Full Load Amps
0.15 A
Motor Shaft Rotation
CCWOSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB585-F
- Zoro #
- G223932710
- UPC #
- -
- Country of Origin
- China
- Nameplate RPM
- 1,300 RPM
- No. of Speeds
- 1
- Motor Frame Material
- Cast Iron
- Full Load Amps
- 0.15 A
- Motor Shaft Rotation
- CCWOSE
- Voltage
- 115V
- Motor Bearings
- Sleeve
- Motor Enclosure Design
- TEAO
- Hz
- 60 Hz
Description
FASCO UB585 unit bearing motor, 2-5/8 in DIA frame, 1300 RPM, TEAO design, 115V 1-phase, 4 poles, 60 Hz for continuous HVACR service. Threaded shaft 1/4x20 with .415 in extension, service factor 1, Class B insulation, ambient 40 DegC, across-the-line starting; UL Recognized and CSA certified. Supplier Stock No PEM-UB585-F, UPC 786674070074.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.