Shop CENTURY
See all product information
Create Account
9211 Unit Bearing Motor 13W 0.3A 115V 1725RPM
- Mfr # U9211
- Zoro # G423931605
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Cast Iron
No. of Speeds
1
Hz
60 Hz
Motor Enclosure Design
TEAO
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U9211
- Zoro #
- G423931605
- UPC #
- -
- Country of Origin
- Unknown
- Motor Frame Material
- Cast Iron
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Enclosure Design
- TEAO
- Voltage
- 115V
- Nameplate RPM
- 1,725 RPM
- Full Load Amps
- 0.3 A
- Motor Shaft Rotation
- CWLE
- Motor Bearings
- Sleeve
Description
Century PEM-U9211 13-watt ECM unit-bearing motor, 1725 RPM, 115 V single-phase with 0.3 A draw and 0.013 kW output, TEAO totally enclosed air over design and cast-iron frame for continuous duty. Features CWLE rotation, threaded 1/4 in shaft with 0.420 in extension (20 in length), 2-boss/OSE 5-hole mounting, CSA certified and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.