Shop FASCO
See all product information
Create Account
50W Unit Bearing Motor UB581 230V 60Hz CCWLE
- Mfr # UB581-F
- Zoro # G623932280
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Nameplate RPM
1,500 RPM
Motor Frame Material
Cast Iron
Motor Enclosure Design
TEAO
Motor Bearings
Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB581-F
- Zoro #
- G623932280
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Nameplate RPM
- 1,500 RPM
- Motor Frame Material
- Cast Iron
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Sleeve
- Full Load Amps
- 0.85 A
- Hz
- 60 Hz
- Motor Shaft Rotation
- CCWOSE
- Voltage
- 230V
Description
Fasco 50-watt unit bearing motor model UB581 delivers 1500 RPM TEAO performance for HVACR applications with 230 V, 1-phase, 60 Hz power. Features a 0.375-inch flat shaft with 1.55-inch extension, 4 poles, Class B insulation, 1.0 service factor, continuous duty, and across-the-line starting; UL-recognized and CSA-certified for reliable operation. Supplier stock PEM-UB581-F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.