Zoro Homepage

Unit Bearing Motor, 1/200 hp

  • Mfr # UB592

  • Zoro # G9756013


product price: $39.59
/ea

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
5 W
HP
1/200
RPM Range
1,501-1,600
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB592
Zoro #
G9756013
UPC #
786674070142
Country of Origin
China

Dimensions

Bolt Circle Dia.
2 13/16 in
Body Dia.
3 7/16 in
Overall Length
3 3/16 in
Shaft Dia.
1/4 in
Length Less Shaft
2 9/16 in
Mounting Stud Length
3/8 in
Shaft Length
7/16 in
Lead Length
28 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
5 W
HP
1/200
RPM Range
1,501-1,600
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CWLE
Nameplate RPM
1,550
Frame
Non-Standard
Ins. Class
B
Standards
UL and CSA
Motor Application
HVAC/R
Motor Frame Material
Cast Iron
Hz
60 Hz
Motor Mounting Position
All Angle
Frame Material
Cast Iron
Motor Bearings
Unit
Max. Ambient Temp.
40 Degrees C
Item
Unit Bearing Motor
Motor Mounting Type
Rear/Double Foot
Motor Shaft Design
Threaded
Motor Design
Shaded Pole
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Thermal Protection
Impedance
Motor Service Factor
1
Full Load Amps
0.34 A
Includes
Speed Nut and Screw
Features
Totally Enclosed Air Over
Stud Quantity
2 (G Mounting), 3 (E Mounting), 4 (L, S Mounting)
Usable @ 208V
No
Usable @ 200V
No
Duty Cycle
Continuous
Mounting Stud Pattern
1 1/8 in x 5/8 in (L, S Mounting), 2 13/16 in (E, G Mounting)
No. of Speeds
1
Weight
3 lb

Description

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/200 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, 0.34 A Full Load Amps, Non-Standard Frame, Output Watts 5 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Impedance, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Double Foot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.