Zoro Homepage

Unit Bearing Motor

  • Mfr # UB589

  • Zoro # G9756031


product price: $46.99
/ea

Key Features

Motor Sub Application
Refrigerator/Freezer
Output Watts
4 W
HP
1/250
RPM Range
1,401-1,500
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UB589
Zoro #
G9756031
UPC #
786674070111
Country of Origin
China

Dimensions

Shaft Dia.
1/4 in
Body Dia.
3 7/16 in
Overall Length
3 3/16 in
Shaft Length
7/16 in
Bolt Circle Dia.
2 13/16 in
Length Less Shaft
2 9/16 in
Mounting Stud Length
3/8 in
Lead Length
28 in

Details

Motor Sub Application
Refrigerator/Freezer
Output Watts
4 W
HP
1/250
RPM Range
1,401-1,500
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Nameplate RPM
1,450
Frame
Non-Standard
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Includes
Speed Nut and Screw
Hz
60 Hz
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Thermal Protection
Impedance
Motor Bearings
Unit
Full Load Amps
0.29 A
Motor Mounting Type
Rear/Double Foot
Frame Material
Cast Iron
Motor Frame Material
Cast Iron
Motor Mounting Position
All Angle
Motor Shaft Design
Threaded
Standards
UL and CSA
Item
Unit Bearing Motor
Motor Application
HVAC/R
Motor Service Factor
1
Motor Design
Shaded Pole
Features
Totally Enclosed Air Over
Duty Cycle
Continuous
Usable @ 200V
No
Stud Quantity
2 (G Mounting), 3 (E Mounting), 4 (L, S Mounting)
Mounting Stud Pattern
1 1/8 in x 5/8 in (L, S Mounting), 2 13/16 in (E, G Mounting)
Usable @ 208V
No
No. of Speeds
1
Weight
2 lb

Description

Unit Bearing Motor, Single Phase, Motor Design Shaded Pole, 1/250 HP, Nameplate RPM 1,450, No. of Speeds 1, Voltage 115V AC, 0.29 A Full Load Amps, Non-Standard Frame, Output Watts 4 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Impedance, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rear/Double Foot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.