Shop FASCO
Create Account
Ventilation Motor 1/20 HP 1550 RPM 3.3 in Shaft SH TE
- Mfr # D419
- Zoro # G323932269
product price:Â
$
323.99
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
- D419
- Zoro #
- G323932269
- UPC #
- -
- Country of Origin
- Mexico
Description
FASCO D419 1/20 HP ventilation motor, 1550 RPM, air-over duty with a 3.3 in frame and 3.3 in diameter, 115/230V single-phase. Flat shaft 0.312 in diameter with 2.25 in extension, 4 poles, B insulation, Service Factor 1, 60 Hz, across-the-line starting; UL Recognized, UPC 815585029946.