Shop All Cable Protectors
Fastlane
Cable Protector, 1 Channel, 11-3/4"W, Black
Mfr # FL90RT1X1.5-B
Zoro # G201049478
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Channels 1
- Color Black
- Max. Cable Dia. 1/2 in
- Length 15/16 ft
Product Information
- Brand Fastlane
- MFR # FL90RT1X1.5-B
- Zoro # G201049478
- UPC # 810043322515
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1/2 in |
Length | 15/16 ft |
Width | 11 3/4 in |
Channel Width | 1 1/2 in |
Cable Protector Channel Height | 1/2 in |
Cable Protector Height | 3/4 in |
Details
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1/2 in, Channel Width 1 1/2 in, Width 11 3/4 in, Cable Protector Height 3/4 in, Connection Style L-Connector, Length 15/16 ft, Color Black, Material Polyurethane, Max. Cable Dia. 1/2 in, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS)
- SCHNEIDER ELECTRIC Plug-In Relay, 250VAC, 12A, Rsb + Options, 24V DC Coil Volts, 1 C/O (RSB1A120BD)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M077)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 20A, 1 Pole, 240V AC, C Curve (5SJ41207HG40)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-B)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-B)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-O)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-O)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-O)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-B)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-ST-O/B)
- Fastlane Cable Protectors