Shop FAZTEK
See all product information
Create Account
FAZTEK
- Mfr # 48344
- Zoro # G716608184
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Panel Color
Clear
Overall Width
24 in
Overall Height
72 in
Panel Type
Solid
Overall Depth
5 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48344
- Zoro #
- G716608184
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 24 in
- Overall Height
- 72 in
- Overall Depth
- 5 1/2 in
- Footplate Depth
- 5 1/2 in
- Footplate Width
- 1 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
Details
- Panel Color
- Clear
- Panel Type
- Solid
- Includes
- Double Feet, Endcaps
- Includes Mounting Hardware
- Mounting Hardware Included
- Material
- Polycarbonate
- Number of Subpanels
- 0
- Product Type
- T-Slot Framing System Panel
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
- Frame Type
- Add-On
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Standards
- OSHA & ANSI
- Method of Construction
- Extruded
- Assembly
- Unassembled
- Frame Color
- Yellow
- Finish
- Powder-Coated
- Item
- T-Slot Framing System Panel
- Shell Material
- Polycarbonate
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.