Shop All Strobe and Flashing Lights
Federal Signal
Beacon Warning Light, Red, LED
Mfr # SLM200R
Zoro # G4845458
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Power Source 12 to 24V AC/DC or 120 to 240V AC
- Lamp Life 50,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Federal Signal
- MFR # SLM200R
- Zoro # G4845458
- UPC # 782979232414
- Country of Origin Italy
- Category Strobe and Flashing Lights
Dimensions
Height | 4 15/64 in |
Diameter | 3 29/32 in |
Width | 3 29/32 in |
Depth | 3 29/32 in |
Details
Description
Beacon Warning Light, Color Red, Lamp Type LED, Flashes per Minute Various, Light Output 150 Candela, Lamp Life 50,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Deep, Dual, Pipe, Shallow, Twin, Operating Temp. -22 Degrees to 122 Degrees F, Rating IP66, NEMA 4X, Power Source 12 to 24V AC/DC or 120 to 240V AC, Current Drawn 70 to 510mA AC/DC, Width 3 29/32 in, Depth 3 29/32 in, Height 4 15/64 in, Voltage 12 to 24V AC/DC or 120 to 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Terminal Element, 70mm dia., 1-27/64" H (64081000)
- N-FERNO BY ERGODYNE Orange Balaclava Face Mask - Fleece (6821-ORANG)
- DECIBULLZ Custom Molded Earplugs Blue, 31 NRR, Simple DIY Process, Remoldable if needed (PLG1-BLU)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHXL0025NF)
- FEDERAL SIGNAL Warning Light Wall Mount Bracket, Gray (LWMB2)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 24V (LP3PL-024G)
- FEDERAL SIGNAL Wall Mount, Black, 10-13/32in.Wx4-7/64in.H (WMXC-SB)
- FEDERAL SIGNAL Hazardous Location Warning Light, LED, Red (191XL-120-240R)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 24V (LP3PL-024A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 24VDC (LP3PL-024R)
- EMI LED 3-Stage Safety Baton, LED Color Red (2000)
- Federal Signal Safety Alarms and Warnings