Federal Signal

LED Beacon, Blue, 4-43/64" H, 6-1/2" dia.


product price: $374.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Voltage 12 to 24V DC
  • Includes Installation Kit
  • Features Two Layers of Reflectors
  • Standards California Title 13, SAE J845 Class I
See all product information

Product Information

Dimensions

Diameter - Vehicle Lighting 6 1/2 in
Height - Vehicle Lighting 4 1/2 in
Overall Height 4 11/16 in
Overall Diameter 6 7/16 in

Details

Item Beacon Light
Color Blue
Voltage 12 to 24V DC
Includes Installation Kit
Features Two Layers of Reflectors
Standards California Title 13, SAE J845 Class I
Light Output 1500 Lumen
Current Drawn 3.5 A
Mounting - Vehicle Lighting Permanent
Number of Flash Patterns - Vehicle Lighting 14
Lens Design Fresnel
Lighting Technology - Vehicle Lighting LED
Wiring Connection - Vehicle Lighting Pigtail
Number of LEDs 30
Light Type - Vehicle Lighting Flashing
Lens Color - Vehicle Lighting Blue
Flashes per Minute Variable
Base Material Reinforced Nylon
Lens Material Polycarbonate
Housing Material Reinforced Nylon
Number of Flash Patterns 14
Lens Color Blue
Power Source Corded
Lighting Technology LED
Shape Round
Number of Bulbs 30
Light Color Blue
Maximum Brightness 1,500 lm
Mount Type Screw
Manufacturer Warranty 5 yr
Installation Type Permanent
Wire Exit Bottom
SAE Class Rating SAE J845 Class 1
Mount Style Surface
Series LP800 Solaris
Electrical Connection Pigtail
Current 3.5 A @ 12V DC, 3.5 A @ 24V DC
Compatible Vehicle Type Universal
Light Pattern Flashing
Light Type Flashing Beacon

Description

Beacon Light, Light Type Flashing Beacon, Light Color Blue, Wattage Not Applicable, Lens Color Blue, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length Not Applicable, Overall Diameter 6 7/16 in, Overall Height 4 11/16 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Universal, Vehicle Class Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.