Federal Signal

Low Profile Warning Light, Strobe, Red


product price: $149.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Red
  • Voltage 120V AC
  • Lamp Type Strobe Tube
  • Mounting Surface
  • Height 3 5/8 in
See all product information

Product Information

Dimensions

Height 3 5/8 in
Diameter 5 in

Details

Item Low Profile Warning Light
Color Red
Voltage 120V AC
Lamp Type Strobe Tube
Mounting Surface
Standards UL, cUL, CSA
Current Drawn 0.10A AC
Rating NEMA 4X
Lamp Life 7,000 hr
Flashes per Minute 65 to 95
Operating Temp. -31 Degrees to 150 Degrees F
Light Output 2.2 Joules
Lens Material Polycarbonate
Lens Design Screw-on Dome
Power Source 120V AC
Housing Material Polycarbonate
Lens Color Red

Description

Low Profile Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 65 to 95, Light Output 2.2 Joules, Lamp Life 7,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Surface, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 120V AC, Current Drawn 0.10A AC, Height 3 5/8 in, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.