Federal Signal
Signaling Device, 120VAC, 0.67 AC, Gray
Mfr # 300GCX-120
Zoro # G0973384
Free Shipping & Returns
$1,380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Horn
- Visual Indicator Type No Visual Indicator
- Housing Material Die Cast Aluminum
- Voltage 120V AC
- Decibels 0 to 110dB @ 10 ft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Polypropylene Bouffant Cap, 24, White, 100/Bag (708192B)
- TILLMAN TIG Welding Gloves, Goatskin Palm, S, PR (1338S)
- MCR SAFETY Leather Gloves, High Visibility Orange, M, PR (911DPM)
- PIONEER Hi-Vis All-Purpose Mesh Tear-Away Safety Vest, 4 Pockets, Orange, O/S (V1030150U-O/S)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.18 AC, Black (350WBX-120)
- FEDERAL SIGNAL Horn, In/Outdoor, 16to 33VDC or 12to 24VDC (450E-024)
- FEDERAL SIGNAL Electronic Sounder, Gray Lens, 35 to 240mA (SLM700GY)
- FEDERAL SIGNAL Signaling Device, 24VDC, 0.67 AC, Gray (300GCX-024)
- FEDERAL SIGNAL Gong Bell (A6)
- FEDERAL SIGNAL Electronic Sounder, Gray Lens, 35 to 240mA (SLM800GY)
- EATON Horn Strobe, Red, 0.170A, Wall Mnt (CN125712)
- Federal Signal Audible & Visual Signaling Devices