Federal Signal
Electronic Sounder, Gray Lens, 35 to 240mA
Mfr # SLM700GY
Zoro # G3345400
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- Mounting Base(sold separately), Conduit, Surface
- Height 2.4375 in
- Visual Indicator Type No Visual Indicator
- Color Gray
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-425)
- SAFEWAZE Replacement Concrete Bolt (021-4053)
- DICKIES Short Sleeve Polo, Black English Red, 3XL (LS66ER RG 3XL)
- ABUS Lockout Padlock, KD, Silver, 1-1/2"H (72 HB/40-75 KD Silver)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.67 AC, Gray (300GCX-120)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.18 AC, Black (350WBX-120)
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray (504-120-1)
- FEDERAL SIGNAL Horn, In/Outdoor, 16to 33VDC or 12to 24VDC (450E-024)
- FEDERAL SIGNAL Universal Tone Module, Black/White (UTM)
- FEDERAL SIGNAL Speaker, Indoor/Outdoor, Surface Mnt, Black (G-SND-MV-D)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-W)
- Federal Signal Safety Alarms and Warnings