Shop All Audible & Visual Signaling Devices
Federal Signal
Speaker, Beige, 12-7/64" W
Mfr # SST3-MV
Zoro # G1457388
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Siren
- Housing Material Plastic
- Visual Indicator Type No Visual Indicator
- Voltage 24V DC
- Amps 0.12 to 0.60
Product Information
- Brand Federal Signal
- MFR # SST3-MV
- Zoro # G1457388
- UPC # 782979209164
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 14.5 in |
Width | 12.1094 in |
Depth | 8.9063 in |
Details
Description
Audible Alarm Type Siren, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 107 to 111dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Pivot/Swivel, Height 14.5 in, Width 12.1094 in, Depth 8.9063 in, Vibrating No, Housing Material Plastic, Rating NEMA 3R, Operating Temp. -31 Degrees to 151 Degrees F, Features 120V AC, 240V AC, Standards cUL, UL, Amps 0.12 to 0.60, Color Beige, Speaker
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft, CAUTION STATIC SENSITIVE AREA (IN-50-624I)
- HOPKINS Hopkins 12505 Griptrax Maxx Traction Mat - Carto (H22-12505)
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 12PK (48-L160Y/L)
- HONEYWELL SALISBURY Flame Resistant Coat (ACC8RGM)
- FEDERAL SIGNAL Electronic Sounder, Red Lens, 35 to 240mA (SLM700R)
- FEDERAL SIGNAL Resonating Horn, 120VAC, 0.75 AC, Gray (55-120-1)
- FEDERAL SIGNAL RED UL1971 STROBE 24V-DC HORNS, SIRENS AND BUZZER (FSF200ST-024R)
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray (504-120-1)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.27 AC, Gray (300GC-120)
- FEDERAL SIGNAL Horn Strobe, White/Amber, ABS, 18 to 30VDC (LP7-18-30A)
- EDWARDS SIGNALING Horn Strobe, Blue, 5-1/2 In. H, 120VAC (868STRB-N5)
- Federal Signal Audible & Visual Signaling Devices