Shop All Audible & Visual Signaling Devices
Federal Signal
Bell, 120VAC, 0.08 AC, Gray
Mfr # 504-120-1
Zoro # G0570001
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Bell
- Visual Indicator Type No Visual Indicator
- Housing Material Industrial Grade/Powder-Coat Paint
- Voltage 120V AC
- Decibels 98 dB
Product Information
- Brand Federal Signal
- MFR # 504-120-1
- Zoro # G0570001
- UPC # 782979300106
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 4 in |
Width | 4 in |
Depth | 2.25 in |
Details
Description
Audible Alarm Type Bell, Visual Indicator Type No Visual Indicator, Voltage 120V AC, Decibels 98 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Outlet Box, Height 4 in, Width 4 in, Depth 2.25 in, Vibrating Yes, Housing Material Industrial Grade/Powder-Coat Paint, Operating Temp. -31 Degrees to 150 Degrees F, Standards UL E4813, CSA 00583X, FM, FCC, Amps 0.08 AC, Color Gray, Bell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, XL (61455)
- KYORENE 13g Gray Kyorene Graphene A3 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-300 (M))
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, XL (10) (50604)
- INDUSTRIAL SCIENTIFIC Docking Station, GasBadge Pro, (3)Port/USB (18109331-031)
- FEDERAL SIGNAL Electronic Sounder, Red Lens, 35 to 240mA (SLM700R)
- FEDERAL SIGNAL Universal Tone Module, Black/White (UTM)
- FEDERAL SIGNAL Horn Strobe, White/Red, ABS, 18 to 30VDC (LP7-18-30R)
- FEDERAL SIGNAL Electronic Sounder, Gray Lens, 35 to 240mA (SLM700GY)
- FEDERAL SIGNAL Horn, In/Outdoor, 16to 33VDC or 12to 24VDC (450E-024)
- FEDERAL SIGNAL Speaker, Beige, 12-7/64" W (SST3-MV)
- ATKINSON DYNAMICS Intercom, Slave (AD-27AD)
- Federal Signal Audible & Visual Signaling Devices