Shop FEDERAL SIGNAL

Speaker, Siren, Continuous, 120/230V AC, 24V DC, 96 dB, Glass Reinforced Polyester, Black

  • Mfr # G-SND-MV-T
  • Zoro # G5577315

product price: 
$
943.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Glass Reinforced Polyester
Mounting
U-Bracket
Amps
0.14/0.08/0.46
Color
Black
Audible Alarm Type
Siren
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-SND-MV-T
Zoro #
G5577315
UPC #
782979233985
Country of Origin
United States

Dimensions

Depth
7.4531 in
Height
8.2344 in
Width
7.4531 in
Overall Depth
7 1/2 in
Overall Width
8 1/2 in
Overall Height
8 1/4 in

Details

Item
Speaker
Housing Material
Glass Reinforced Polyester
Mounting
U-Bracket
Amps
0.14/0.08/0.46
Color
Black
Audible Alarm Type
Siren
Voltage
120/230V AC, 24V DC
Standards
ATEX, ATEx: Baseefa15ATEX0155X, cUL Listed, Ex db IIC T4 Gb or Ex db e IIC T4 Gb, Ex de IIB T5 Gb or Ex db e IIB T5 Gb, Ex tb IIIC T100 Degrees C Db IP66, Ex tb IIIC T135 Degrees C Db IP66, IECEx, IECEx: IECEx BAS 15.0104X, UKEX Certified, UL Fire, UL Listed
Indoor/Outdoor
Indoor, Outdoor
Decibels
96 dB
Sound Pattern
Continuous
Vibrating
No
Operating Temp.
-58 Degrees to 158 Degrees F
Watts
15 W
Hazardous Division
2
Hazardous Class
I
Visual Indicator Type
No Visual Indicator
Housing Color
Black
Rating
IP 66
Power Style
Powered
IP Rating
IP66
Power Voltage
120VAC, 230VAC, 24 V DC
For Hazardous Location
Class I, Division 2, Class II, Division 2
Explosion-Proof Standards
Ex d
Driver Configuration
1-Way
Sensitivity
110 dBA
NEMA Rating
NEMA 4X
Output Wattage - RMS
15 W
Frequency Response - Maximum
700 Hz
For Location
Indoor, Outdoor

Description

Speaker, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.